This product requires certification to purchase.

100 ft. x 5/8 in. Commercial Duty Rubber Hose

Jackson

100 ft. x 5/8 in. Commercial Duty Rubber Hose

  • Fast #
  • Part #A4008500A
  • Item #2474946
3.3 out of 5 Customer Rating
Brand image
Jackson

100 ft. x 5/8 in. Commercial Duty Rubber Hose

  • Fast #
  • Part #A4008500A
  • Item #2474946
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Commercial duty hose
  • Heavy duty rubber is durable and long lasting
  • Couplings are long lasting and crush proof
  • Brass coupling is long lasting and crush proof
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
5/8 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
GSA Approved:
No
Length:
100 ft
Material:
Metal, Rubber
Material Type:
EPDM
Maximum Temperature:
140
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. DO NOT place your hands in your mouth after handling the product. DO NOT place the product in your mouth. DO NOT drink water from the hose. WASH HANDS AFTER USE.
Tool Type:
Hose
UL Listed:
No