24 x 36 in.LED Medicine Cabinet
Jackson 24 x 36 in.LED Medicine Cabinet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Acrylic diffused LED lighting
- 10% - 100% light dimmer
- Brightness and color temperature memory settings
- Heated mirror defogger
- Touch on/off
- Safety film backing
- Copper-free
- IP44 rated for safe use in bathrooms
- Glass shelves
- Soft close hinges
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Jackson
- Color Temperature:
- 6500
- Depth:
- 4-5/8
- Height:
- 36
- Installation Type:
- Recessed Mount, Surface Mount, Wall Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Lumens:
- 2638
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 24 in x 36 in
- Type:
- IIJ1124
- UPC:
- 840873029797
- Width:
- 24