This product requires certification to purchase.

39-4/5 in. Swivel Hose Reel Wagon

Jackson

39-4/5 in. Swivel Hose Reel Wagon

  • Fast #
  • Part #A2517200
  • Item #4458411
  • Manufacturer Part #2517200
3.4 out of 5 Customer Rating
Brand image
Jackson

39-4/5 in. Swivel Hose Reel Wagon

  • Fast #
  • Part #A2517200
  • Item #4458411
  • Manufacturer Part #2517200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Basket swivels up to 270° for easier rewind
  • Front feet prevent movement during use
  • Holds 400' of 5/8" hose
  • Tubed tires
  • Requires Certification

Specifications

GSA Approved:
No
Height:
42-47/100 in
Length:
39-83/100 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. DO NOT place your hands in your mouth after handling the product. DO NOT place the product in your mouth. DO NOT drink water from the hose. WASH HANDS AFTER USE.
Tool Type:
Hose Reel
UL Listed:
No
UPC:
049206251724
Weight:
44.7 lb
Width:
24-83/100 in