This product requires certification to purchase.

Clear Lens Black Frame Safety Glasses

Jackson Safety

30-06™ Reader Clear Lens Black Frame Safety Glasses

  • Fast #
  • Part #J19879
  • Item #2273123
  • Manufacturer Part #19879
5 out of 5 Customer Rating
Brand image
Jackson Safety

30-06™ Reader Clear Lens Black Frame Safety Glasses

  • Fast #
  • Part #J19879
  • Item #2273123
  • Manufacturer Part #19879
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Len Strength: +2.0
  • Stylish, ergonomic frame provides the ultimate protection
  • Soft, comfortable self-adjusting nose pad
  • Offers 99.9% UV protection
  • Scratch resistant
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Collection:
30-06™ Reader
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Magnification:
2.5
Material:
Plastic
Material Type:
Polycarbonate, PVC
UPC:
079768009907