7 ft. x 5 in. X-Large Wrap-A-Round in Black
Curv-O-Mark® 7 ft. x 5 in. X-Large Wrap-A-Round in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Curv-O-Mark®
- Color Finish Name:
- Black
- GSA Approved:
- No
- Length:
- 7
- Number of Tools Included:
- 1
- UPC:
- 024886074085
- Width:
- 5