Indoor or Outdoor Lens Gun Metal Frame Safety Glasses
Equalizer Indoor or Outdoor Lens Gun Metal Frame Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wraparound protection
- Includes microfiber carry pouch
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Equalizer
- Glasses Frame Color:
- Gunmetal
- Glasses Lens Color:
- Indoor/Outdoor
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- UPC:
- 079768008733