Face Saver Headgear in Black
Face Saver Headgear in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tough polycarbonate ensures added impact and heat resistance
- Clear shield sold separately
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Color Finish Name:
- Black
- Material:
- Plastic
- Reusable:
- Yes
- UPC:
- 604844100003