NRR 29 Ear Muff in Black
H70 Vibe® NRR 29 Ear Muff in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI S3.19 1974
- Collection:
- H70 Vibe®
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon, Vinyl
- Noise Reduction Rating:
- 29
- UPC:
- 761445028553