Clear Lens Black Frame Safety Glasses
KleenGuard™ Nemesis™ Clear Lens Black Frame Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- KleenGuard™ Nemesis™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Magnification:
- 3
- Material:
- Plastic
- Material Type:
- PVC, Polycarbonate
- UPC:
- 761445018493