Nemesis Safety Glasses With Foggard
Nemesis™ Nemesis Safety Glasses With Foggard
Product Details
Product Details
- Soft-touch temples for added comfort
- Provides 99.9% UVA/ UVB/UVC protection
- Includes neck cord
- Single lens wrap-around protection
- Glasses frame color: black
- Meets ANSI Z87.1+ standards for impact
- Patented FLEX-DRY designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose – all for long-term comfort
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Nemesis™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Type:
- K25679