This product requires certification to purchase.

Safety Spectacle with Cords, Black Frame & Amber Lens

Jackson Safety

Nemesis™ Safety Spectacle with Cords, Black Frame & Amber Lens

  • Fast #
  • Part #J25659
  • Item #2840597
  • Manufacturer Part #25659
5 out of 5 Customer Rating
Brand image
Jackson Safety

Nemesis™ Safety Spectacle with Cords, Black Frame & Amber Lens

  • Fast #
  • Part #J25659
  • Item #2840597
  • Manufacturer Part #25659
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek, sporty style
  • Soft touch temples
  • Lightweight construction
  • Base Curve 8
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Collection:
Nemesis™
Glasses Frame Color:
Black
Glasses Lens Color:
Amber
Material:
Plastic
Material Type:
Polycarbonate
UPC:
761445198096