Clear Anti-Fog Lens Black Frame Safety Glasses
Visio Clear Anti-Fog Lens Black Frame Safety Glasses
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3-2007
- Collection:
- Visio
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC