This product requires certification to purchase.

6 ft. Medium Wraparound in Black

Jackson Safety

Wrap-A-Round 6 ft. Medium Wraparound in Black

  • Fast #
  • Part #J14752
  • Item #1948713
  • Manufacturer Part #14752
4 out of 5 Customer Rating
Brand image
Jackson Safety

Wrap-A-Round 6 ft. Medium Wraparound in Black

  • Fast #
  • Part #J14752
  • Item #1948713
  • Manufacturer Part #14752
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Economical tool for marking straight lines around pipe, or for use of a straight edge
  • Features a metric scale and pitch chart
  • Good resistance to heat and cold
  • Printed with a scale in inches, itch chart, tangent chart and other useful markings
  • Service temperature of up to 350°
  • Requires Certification

Specifications

Collection:
Wrap-A-Round
Color Finish Name:
Black
Length:
6
UPC:
024886074023