This product requires certification to purchase.

41° 2-Wire Temp Thermostat (Pack of 10)

Jackson Systems

Temp-Stat™ 41° 2-Wire Temp Thermostat (Pack of 10)

  • Fast #
  • Part #JTS41
  • Item #5153920
  • Manufacturer Part #TS-41
4.2 out of 5 Customer Rating
Jackson Systems

Temp-Stat™ 41° 2-Wire Temp Thermostat (Pack of 10)

  • Fast #
  • Part #JTS41
  • Item #5153920
  • Manufacturer Part #TS-41
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Auto Switching Heat:
No
Collection:
Temp-Stat™
Energy Star Compliant:
No
Maximum Temperature:
41
Smart Home Enabled:
No
Stages:
1H
Touch Screen:
No