O-ring for JPX-300H Undercounter Dish Machine
O-ring for JPX-300H Undercounter Dish Machine
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- JPX-300H Undercounter Dish Machine
- Diameter:
- 4-63/100 in
- Energy Star Compliant:
- No
- Height:
- 3/25 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- O-Ring