*0423 *CVR* LFNP 1/2 IPS 90 DEG ELL
*0423 *CVR* LFNP 1/2 IPS 90 DEG ELL
Product Details
Product Details
- 1/2" NPT fits IPS 90° Elbow
- All brass
- Fully polished & finished
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111066061