*1121 *CVR* BRS GENTLE SWEEP SHT DR
*1121 *CVR* BRS GENTLE SWEEP SHT DR
Product Details
Product Details
- Brass gentle sweep shower arm with escutcheon
- 1/2" female IPS to wall
- Ideal for use with any style rainhead
- Alternate escutcheon sold separately: 6008
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 14
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111210532