*1121 *CVR* SDB 1/2 X 12 BRS NIP
*1121 *CVR* SDB 1/2 X 12 BRS NIP
Product Details
Product Details
- Brass vertical drop ceiling shower arm
- 1/2" IPS x 12" length
- 1/2" escutcheons sold separately
- All custom lengths available. Contact JACLO for pricing & availability
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Nipple
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 12
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111374661
- WaterSense Labeled:
- No