This product requires certification to purchase.

*CVR* *CUBIX W/CUBE V/C TRIM

JACLO

*CVR* *CUBIX W/CUBE V/C TRIM

  • Fast #
  • Part #JT673-TRIM-SB
  • Item #4902620
  • Manufacturer Part #T673-TRIM-SB
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* *CUBIX W/CUBE V/C TRIM

  • Fast #
  • Part #JT673-TRIM-SB
  • Item #4902620
  • Manufacturer Part #T673-TRIM-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass construction
  • When used with Valve J-20686, J-20687, J-20688, or J-20689: Turning the handle turns the water on and off, controls the volume of the water, and diverts the water
  • When used with Valve J-20682: Turning the handle controls the volume of the water and diverts the water
  • When used with Valve J-VC12 or J-VC34: Turning the handle controls the volume of the water
  • Requires one of the rough valves listed above
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trim Only:
Yes
UPC:
020111171994