This product requires certification to purchase.

*CVR* 1/2IPS X 6 BRS NIP

JACLO

*CVR* 1/2IPS X 6 BRS NIP

  • Fast #
  • Part #J801-12.6-CB
  • Item #4906883
  • Manufacturer Part #801-12.6-CB
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* 1/2IPS X 6 BRS NIP

  • Fast #
  • Part #J801-12.6-CB
  • Item #4906883
  • Manufacturer Part #801-12.6-CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used as a Brass Nipple for supply valves or Brass vertical drop ceiling nipple shower arm
  • 1/2" IPS x 6" length
  • 1/2" escutcheons sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Caramel Bronze
Diameter:
1/2 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
6 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111893575
WaterSense Labeled:
No