This product requires certification to purchase.

*CVR* 1/2IPSX48 BRS NIP

JACLO

*CVR* 1/2IPSX48 BRS NIP

  • Fast #
  • Part #J801-12.48-SN
  • Item #7075887
  • Manufacturer Part #801-12.48-SN
3.9 out of 5 Customer Rating
Brand image
JACLO

*CVR* 1/2IPSX48 BRS NIP

  • Fast #
  • Part #J801-12.48-SN
  • Item #7075887
  • Manufacturer Part #801-12.48-SN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brass vertical drop ceiling shower arm
  • IPS 1/2" x 48" length
  • Escutcheons 1/2" sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
48
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111961007
Width:
1/2