This product requires certification to purchase.

*CVR* 1/2X36 BRS NIP PEWT

JACLO

*CVR* 1/2X36 BRS NIP PEWT

  • Fast #
  • Part #J801-12.36-PEW
  • Item #3830596
  • Manufacturer Part #801-12.36-PEW
4.1 out of 5 Customer Rating
Brand image
JACLO

*CVR* 1/2X36 BRS NIP PEWT

  • Fast #
  • Part #J801-12.36-PEW
  • Item #3830596
  • Manufacturer Part #801-12.36-PEW
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brass vertical drop ceiling shower arm
  • 1/2" IPS x 36" length
  • 1/2" escutcheons sold separately
  • All custom lengths available. Contact JACLO for pricing & availability
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Pewter
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Nipple
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
36
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111096051