This product requires certification to purchase.

*CVR* 1/2X6 SHWR ARM W/ ESC

JACLO

*CVR* 1/2X6 SHWR ARM W/ ESC

  • Fast #
  • Part #J8041-E6-SN
  • Item #4909461
  • Manufacturer Part #8041-E6-SN
4 out of 5 Customer Rating
Brand image
JACLO

*CVR* 1/2X6 SHWR ARM W/ ESC

  • Fast #
  • Part #J8041-E6-SN
  • Item #4909461
  • Manufacturer Part #8041-E6-SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brass 60° shower arm with 2 1/4" diameter brass escutcheon (6006)
  • 1/2" Male IPS
  • 6" length
  • Other escutcheon styles and arm length options available. Contact JACLO
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-1/4
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
6
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111130342