*CVR* 1/2X8 90 DROP SHWR ARM/ESC SN
*CVR* 1/2X8 90 DROP SHWR ARM/ESC SN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass 90° shower arm with escutcheon
- 1/2" Male IPS
- 8" length
- 2" short drop on 90° bend
- Ideal for railheads
- For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 8
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111280405
- WaterSense Labeled:
- No