This product requires certification to purchase.

*CVR* 1/2X8 SHWR ARM W/ ESC

JACLO

*CVR* 1/2X8 SHWR ARM W/ ESC

  • Fast #
  • Part #J8043-E6-SB
  • Item #4905785
  • Manufacturer Part #8043-E6-SB
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* 1/2X8 SHWR ARM W/ ESC

  • Fast #
  • Part #J8043-E6-SB
  • Item #4905785
  • Manufacturer Part #8043-E6-SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass 60o shower arm with 2 1/4" diameter brass escutcheon (6006)
  • 1/2" Male IPS
  • 8" length
  • Other escutcheon styles and arm length options available. Contact JACLO
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
2-1/4 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
8 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111894930
WaterSense Labeled:
No