This product requires certification to purchase.

*CVR* 1-1/2 90 DEG SXS ELL SN

JACLO

*CVR* 1-1/2 90 DEG SXS ELL SN

  • Fast #
  • Part #J2494-SN
  • Item #4342813
  • Manufacturer Part #2494-SN
4.2 out of 5 Customer Rating
Brand image
JACLO

*CVR* 1-1/2 90 DEG SXS ELL SN

  • Fast #
  • Part #J2494-SN
  • Item #4342813
  • Manufacturer Part #2494-SN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid brass nuts with washers
  • Fully polished and plated
  • 1 1/2" 90° Elbow
  • For use when sink drain and trap are not aligned
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Swivel Nut
End Connection 2
Swivel Nut
End Connections
Swivel Nut
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
3-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Elbow
Material
Brass
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Warranty & Product Information
UPC
020111045783