*CVR* 1-1/4X20 WALL TUBE
*CVR* 1-1/4X20 WALL TUBE
Product Details
Product Details
- Can be cut to desired length
- For use when longer length of trap is required
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Connection Type:
- Direct Connect
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- Type:
- J255WBXL-VB
- UPC:
- 020111474644