*CVR* 11/2 TOECNTRL DRN STRMABL
*CVR* 11/2 TOECNTRL DRN STRMABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Push down to open or close bath tub drain
- Forged brass cap (2" diameter)
- Brass body
- Spring loaded internal mechanism for easy use
- 11/2 Coarse threads
- Fits Gerber, JACLO and most other manufacturers
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2
- Drain Component Type:
- Strainer
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Ring:
- No
- UPC:
- 020111062216