*CVR* 17 GA LIFT & TURN TMABL
*CVR* 17 GA LIFT & TURN TMABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- FITS MOST MANUFACTURERS' TUBS 14”-16” DEEP
- 6” SHOE LENGTH
- 1 1/2" IPS course thread brass Gerber style shoe & tee
- 2 screw blank faceplate with toe control stopper
- Lift & turn drain plug
- 1 1/2" O.D. 17 gauge brass tubing
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Brass
- Gauge (metal):
- 17
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Type:
- Coarse
- Tub Depth:
- 16
- Type:
- J357-MBK
- UPC:
- 020111061974