This product requires certification to purchase.

*CVR* 17GA CHR TRIP LVR POL CNTRCP

JACLO

*CVR* 17GA CHR TRIP LVR POL CNTRCP

  • Fast #
  • Part #J361-PCH
  • Item #3854115
  • Manufacturer Part #361-PCH
3.4 out of 5 Customer Rating
Brand image
JACLO

*CVR* 17GA CHR TRIP LVR POL CNTRCP

  • Fast #
  • Part #J361-PCH
  • Item #3854115
  • Manufacturer Part #361-PCH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FITS MOST MANUFACTURERS' TUBS 17"-26" DEEP
  • 20" SHOE LENGTH
  • 1 1/2" IPS course thread brass Gerber style shoe & tee
  • Lever action drain with fixed strainer
  • 1 1/2" O.D. 17 gauge brass tubing
  • All brass construction
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
J361-PCH
UPC:
020111969140