This product requires certification to purchase.

*CVR* 17GA L&T TUB WST SG

JACLO

*CVR* 17GA L&T TUB WST SG

  • Fast #
  • Part #J357-SG
  • Item #2134790
  • Manufacturer Part #357-SG
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* 17GA L&T TUB WST SG

  • Fast #
  • Part #J357-SG
  • Item #2134790
  • Manufacturer Part #357-SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FITS MOST MANUFACTURERS' TUBS 14”-16” DEEP
  • 6” SHOE LENGTH
  • 1 1/2" IPS course thread brass Gerber style shoe & tee
  • 2 screw blank faceplate with toe control stopper
  • Lift & turn drain plug
  • 1 1/2" O.D. 17 gauge brass tubing
  • Requires Certification

Documents


Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Drain Body Material:
Brass
Gauge (metal):
17
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Type:
Coarse
Tub Depth:
16
Type:
JG60-16H-24W-RH-SB
UPC:
020111040535