*CVR* 17GA L&T TUB WST SN
*CVR* 17GA L&T TUB WST SN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FITS MOST MANUFACTURERS' TUBS 17”-26” DEEP
- 10” SHOE LENGTH
- 1 1/2" IPS course thread brass Gerber style shoe & tee
- 2 screw blank faceplate with toe control stopper
- Lift & turn drain plug
- 1 1/2" O.D. 17 gauge brass tubing
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Type:
- Coarse
- Tub Depth:
- 26 in
- UPC:
- 020111212086