*CVR* 36 WAVE GRATE BRSS
*CVR* 36 WAVE GRATE BRSS
Product Details
Product Details
- 304 stainless steel construction
- Nominal Size: 36"
- Key included to remove grate for easy cleaning
- Adjustable feet for perfect installation
- JACLO channel drain body sold separately
- Standard finishes: BSS & PSS. Additional finishes available: BKN, BU, EB, JG, MBK, ORB, PB, PG, SB, SDB, SG, TB, WH. Call for pricing and availability
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Drain Component Type:
- Grate
- Material:
- Stainless Steel
- Material Type:
- 304
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111496585