*CVR* 41/4 SQ SH DR TIL ORBR
*CVR* 41/4 SQ SH DR TIL ORBR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 4 1/4" square tile flange
- Use with 6230- to complete set
- Fits Plumbing Products drains
- Can be used with 3 5/8" O.D. drain plates
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4
- Drain Component Type:
- Drain Plate
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Ring:
- No
- Type:
- J6233-ORB
- UPC:
- 020111967849