This product requires certification to purchase.

*CVR* 60 SQ GRATE

JACLO

*CVR* 60 SQ GRATE

  • Fast #
  • Part #J6222-60-PSS
  • Item #4906439
  • Manufacturer Part #6222-60-PSS
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* 60 SQ GRATE

  • Fast #
  • Part #J6222-60-PSS
  • Item #4906439
  • Manufacturer Part #6222-60-PSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 304 stainless steel construction
  • Nominal Size: 60"
  • Key included to remove grate for easy cleaning
  • Adjustable feet for perfect installation
  • JACLO channel drain body sold separately
  • Standard finishes: BSS & PSS. Additional finishes available: BKN, BU, EB, JG, MBK, ORB, PB, PG, SB, SDB, SG, TB, WH. Call for pricing and availability
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Drain Component Type:
Grate
Grate Style:
Full
Material:
Stainless Steel
Material Type:
304 SS
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111961472