This product requires certification to purchase.

*CVR* AST LO ROMETUB-20S ESC-LVR-TR

JACLO

*CVR* AST LO ROMETUB-20S ESC-LVR-TR

  • Fast #
  • Part #J6970T674TRIMORB
  • Item #4907966
  • Manufacturer Part #6970-T674-TRIM-ORB
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* AST LO ROMETUB-20S ESC-LVR-TR

  • Fast #
  • Part #J6970T674TRIMORB
  • Item #4907966
  • Manufacturer Part #6970-T674-TRIM-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • All brass roman deck mount tub set trim
  • Quick connect/disconnect spout
  • Stationary spout with full flow aerator
  • Spout Hole Size Min-Max: 1 1/8" - 1 3/4"
  • Valve Hole Size Min-Max: 1 1/4" - 1 3/8"
  • Both standard metal & porcelain buttons are included for handles
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
J6970T674TRIMORB
UPC:
020111606335