*CVR* AST LO ROMETUB-HEX ESC-LVR-TR
*CVR* AST LO ROMETUB-HEX ESC-LVR-TR
Product Details
Product Details
- All brass roman deck mount tub set trim
- Quick connect/disconnect spout
- Stationary spout with full flow aerator
- Spout Hole Size Min-Max: 1 1/8" - 1 3/4"
- Valve Hole Size Min-Max: 1 1/4" - 1 3/8"
- Both standard metal & porcelain buttons are included for handles
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J6970-T684-TRIM-SN
- UPC:
- 020111607028