This product requires certification to purchase.

*CVR* BA S SPLY KIT SN

JACLO

*CVR* BA S SPLY KIT SN

  • Fast #
  • Part #J629-8-62-SN
  • Item #3833377
  • Manufacturer Part #629-8-62-SN
4.1 out of 5 Customer Rating
Brand image
JACLO

*CVR* BA S SPLY KIT SN

  • Fast #
  • Part #J629-8-62-SN
  • Item #3833377
  • Manufacturer Part #629-8-62-SN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: Two Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Oval P/N 629-8Two 20" Copper Supply Tubes P/N 662Two Bell Escutcheons P/N 7116
  • Two 20" Copper Supply Tubes P/N 662
  • Two Bell Escutcheons P/N 7116
  • (2) Bell Escutcheons P/N 7116
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
No
UPC:
020111990533
Water Supply Connector Type:
Sink