*CVR* BRS ADJ F/K TYPE WM SB
*CVR* BRS ADJ F/K TYPE WM SB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass adjustable angle wall mount hand shower holder
- Ideal for use with any style hand shower
- Conical end of hose sits in holder
- Mounting screws & anchors included
- Allows for easy adjustment of hand shower to desired angle
- Fork design permits improved angle & allows hand shower to fit closer to wall
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J8057-SB
- UPC:
- 020111030857