*CVR* BRS HI DLX SWVL SHWR ARM PG
*CVR* BRS HI DLX SWVL SHWR ARM PG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass high arc swivel shower arm
- 1/2" female IPS to wall
- Ideal for use with any style rainhead
- Swivels from left to right 180º
- 2 piece design for easy installation
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 12-3/8
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111035180