*CVR* CABLE DRN TRIM 335/324
*CVR* CABLE DRN TRIM 335/324
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- All brass construction
- Complements both traditional & contemporary styling
- Fits JACLO cable drain roughs
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Product Type:
- Drain Trim Kit
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J309-PCH
- UPC:
- 020111089381