*CVR* California Energy Commission Not Registered *FRESC I S/HEAD W/ 175 RE
*CVR* California Energy Commission Not Registered *FRESC I S/HEAD W/ 175 RE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 function showerhead with 4" face
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- Rubber tabs on adjusting ring for easy grip, no slip adjustment of functions
- Ideal for use with 60° shower arms, 8041 & 8043
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 1.75
- Type:
- JS139-1.75-SB
- UPC:
- 020111592058