*CVR* California Energy Commission Not Registered 2.5 16 SQ RAIN MACH
*CVR* California Energy Commission Not Registered 2.5 16 SQ RAIN MACH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" female IPS fixed, no ball joint design
- 16" X 16" square all brass body with 256 easy clean rubber jets
- Available in 2.5 and 2.0 GPM (2.0 GPM @ 55 PSI)
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2.5
- Type:
- JS217-PCU
- UPC:
- 020111151040