This product requires certification to purchase.

*CVR* California Energy Commission Not Registered 2.5 NEBULIZER H/SHWR FACE

JACLO

*CVR* California Energy Commission Not Registered 2.5 NEBULIZER H/SHWR FACE

  • Fast #
  • Part #JS439-SG
  • Item #2134819
  • Manufacturer Part #S439-SG
4.5 out of 5 Customer Rating
Brand image
JACLO

*CVR* California Energy Commission Not Registered 2.5 NEBULIZER H/SHWR FACE

  • Fast #
  • Part #JS439-SG
  • Item #2134819
  • Manufacturer Part #S439-SG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 function hand shower with 4" face
  • 1/2" IPS male threads
  • Rubber tabs on adjusting ring for easy grip, no slip adjustment of functions
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Hand Shower Flow Rate:
2.5 gpm
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111012372