*CVR* California Energy Commission Not Registered CYLINDRICO 5 W/ 175 RESTR
*CVR* California Energy Commission Not Registered CYLINDRICO 5 W/ 175 RESTR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 5 function showerhead with 3" face
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- Tab on adjustment ring allows for easy adjustment of functions
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- CCC26
- UPC:
- 020111592805