*CVR* California Energy Commission Registered 6 SQ RAIN MACH W/2.0 REG
*CVR* California Energy Commission Registered 6 SQ RAIN MACH W/2.0 REG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- A POWER SHOWER - the technology of the Rain Machine® allows for a strong rain spray at any angle
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 6" X 6" all brass body with 80 easy clean rubber jets
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
- *2.0 GPM-WaterSense approved
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2
- Type:
- E00810535
- UPC:
- 020111495977