*CVR* CCN LETICIA H/SHWR W/ 175 RES
*CVR* CCN LETICIA H/SHWR W/ 175 RES
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Five function handshower with 3" face
- IPS Male threads 1/2"
- Rubber ring for easy grip, no slip adjustment of functions
- Comfortable ergonomic design
- IDEAL FOR LOW WATER PRESSURE
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75
- Height:
- 2-3/16
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- JS429-1.75-PCH
- UPC:
- 020111579035
- Width:
- 8-3/16