This product requires certification to purchase.

*CVR* COLL F/ PBV

JACLO

*CVR* COLL F/ PBV

  • Fast #
  • Part #JA244-COL-PN
  • Item #4905604
  • Manufacturer Part #A244-COL-PN
4.5 out of 5 Customer Rating
Brand image
JACLO

*CVR* COLL F/ PBV

  • Fast #
  • Part #JA244-COL-PN
  • Item #4905604
  • Manufacturer Part #A244-COL-PN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Replacement brass trim collar for JACLO pressure balance valve face plates
  • Fits J-PBV/J-CSV/J-DIV-CSV/J-DIV-PBV
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
J-PBV, J-CSV, J-DIV-CSV, and J-DIV-PBV Pressure Balance valves
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
11/16
Faucet Part Type:
Collar
Length:
1-11/16
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111221125