This product requires certification to purchase.

*CVR* CRAN W/LEV V/C TRIM

JACLO

*CVR* CRAN W/LEV V/C TRIM

  • Fast #
  • Part #JT646-TRIM-PN
  • Item #4909476
  • Manufacturer Part #T646-TRIM-PN
3.6 out of 5 Customer Rating
Brand image
JACLO

*CVR* CRAN W/LEV V/C TRIM

  • Fast #
  • Part #JT646-TRIM-PN
  • Item #4909476
  • Manufacturer Part #T646-TRIM-PN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • All brass construction
  • When used with Valve J-20686, J-20687, J-20688, or J-20689: Turning the handle turns the water on and off, controls the volume of the water, and diverts the water
  • When used with Valve J-20682: Turning the handle controls the volume of the water and diverts the water
  • When used with Valve J-VC12 or J-VC34: Turning the handle controls the volume of the water
  • Requires one of the rough valves listed above
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
JT646-TRIM-PN
UPC:
020111169106