This product requires certification to purchase.

*CVR* DEEP DISP FLG AND S CP

JACLO

*CVR* DEEP DISP FLG AND S CP

  • Fast #
  • Part #J2823-PCH
  • Item #3834506
  • Manufacturer Part #2823-PCH
5 out of 5 Customer Rating
Brand image
JACLO

*CVR* DEEP DISP FLG AND S CP

  • Fast #
  • Part #J2823-PCH
  • Item #3834506
  • Manufacturer Part #2823-PCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rockaway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Easy installation
  • Positive seal stopper
  • Brass construction
  • Fits sinks up to 2" thick
  • For continuous feed disposals only
  • Fits Franke, Waste King Gourmet Custom Series (Three bolt design only) and Mountain Perfect Grind
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Type:
PAPERLBLTWPK
UPC:
020111969232